SKU:
POR9623890D
MPN:
FR60YNRXL
£117.00
Ex VAT
£140.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from 99% Cotton, 1% carbon fibre 245g Bizflame multi has been expertly developed to provide hi-vis, flame, welding, electric arc and anti-static protection. This advanced tecnology fabric is worn with confidence by thousands of workers across a range of industries.
Features:
-Constructed with highly innovative Bizflame Multi fabric
-Offers protection against multiple risks including exposure to heat, fire, chemicals, electrical arcs and welding
-Twin-stitched Hi-Vis strips on chest, arms, shoulders and legs
-Concealed 2-way front brass zip, two concealed front chest pockets with piping detail, concealed side access pockets, hip pockets and rule pocket
-Patented knee pad pockets designed with an innovative two tier adjustable system
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 48-50in. |
Closure Type | Stud |
Colour | Navy Blue/Yellow |
Fabric Weight | 245g/m² |
Gender | Unisex |
Material | Bizflame Multi |
MFR Part No. | FR60 |
Product Type | Flame Retardant Coveralls |
Size | XL |
UNSPSC Code | 46181503 |