SKU:
POR9623831J
MPN:
FR50ORRM
£59.99
Ex VAT
£71.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
This flame retardant anti static coverall is perfect for the demands of the offshore industry. Constructed with a highly innovative flame-retardant fabric with Hi-Vis reflective tape for enhanced visibility. This garment will last the test of time and survive the riggers of offshore conditions. Meeting all the required EN standards, features include Hi-Vis strips on shoulders, arms and legs, concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has patented knee pad pockets designed with an innovative two tier adjustable system.
Features:
-Flame Retardant
-Anti Static
-Reflective tape on shoulders, sleeves and legs
-Patented knee pad pockets
-Concealed 2 way front brass zip pockets and two front slant chest pockets
-Leg Length: Reg (31"), Tall (33")
Standards:
EN ISO 11612 2008 A1+A2, B1, C1, E2, F1.
EN ISO 11612 2007 Class 2, A 1 + A2.
EN 1149-5.2008.
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 40-42in. |
Closure Type | Stud Zipper |
Colour | Orange |
Fabric Weight | 350g/m² |
Gender | Unisex |
Material | Bizflame |
MFR Part No. | FR50 |
Product Type | Flame Retardant Coveralls |
Size | M |
UNSPSC Code | 46181503 |