£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Fibre Content: 100% Cotton 350gm
EN531 EN470-1 Red, Royal or Orange
Attribute | Value |
---|---|
Brand | Faithful |
Chest Size | 40in. |
Colour | Orange |
Fabric Weight | 350g/m² |
Gender | Unisex |
Material | Cotton |
MFR Part No. | 437A FR18OR 40" |
Product Type | Flame Retardant Coveralls |
Size | M |
UNSPSC Code | 46181503 |