SKU:
ORB9625046G
MPN:
PLBS-ORAC61-46
£37.79
Ex VAT
£45.35
Inc VAT
34 Variations Available
Product Details
Product Specification
300gsm Proban® flame retardant cotton fabric, with stud front fastening.
Two hip pockets and one chest pocket. Action back.
Inside leg measurements:
regular 31" and tall 33".
Colours: red, orange and navy.
Colours are for guidance only
Attribute | Value |
---|---|
Brand | Orbit International |
Chest Size | 46in. |
Closure Type | Stud |
Colour | Orange |
EAN | 5054011133061 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Cotton |
MFR Part No. | PLBS |
Product Type | Flame Retardant Coveralls |
Size | L |
UNSPSC Code | 46181503 |