SKU:
ORB9626221B
MPN:
DLTPBS-ORAS11-M
£49.99
Ex VAT
£59.99
Inc VAT
10 Variations Available
Product Details
Product Specification
350gsm Pyrovatex cotton. The cotton material treatment process with Pyrovatex® is absorbed into the cotton fibres, with proper care the garment will retain its flame retardant properties beyond the useful life of the garment. The treatment process leaves the exterior surface soft and shiny. Concealed front fastening. Action back.
FR tapes in Nordic style.
Inside leg measurements: regular 31".
Colours: red, orange and navy.
Attribute | Value |
---|---|
Brand | Orbit International |
Chest Size | 40-42in. |
Closure Type | Button |
Colour | Orange |
EAN | 5054011040963 |
Fabric Weight | 350g/m² |
Gender | Unisex |
Material | Cotton |
Product Type | Flame Retardant Coveralls |
Series | Fuego |
Size | M |
UNSPSC Code | 46181503 |