SKU:
POR9621681B
MPN:
BIZ5NARM
£47.49
Ex VAT
£56.99
Inc VAT
25 Variations Available
Product Details
Product Specification
Product Documents
Bizweld™ fabric is a heavyweight 100% cotton construction treated with a unique Bizweld™ flame retardant finish. Resilient for over fifty washes, these durable Iona Coveralls are extremely popular and used widely for welding applications.
Features and Benefits
• Flame-resistance is guaranteed for the life of the coverall
• Protects the wearer against radiant, contact, and convective heat
• Guaranteed to protect against molten metal splash
• Flame-resistant reflective tape gives visibility in low-light working conditions
• 8 pockets including a radio loop gives ample user storage
• Includes knee pad pockets should knee pads be required
• Concealed stud closure for quick and easy fitting
• Stud cuffs offer a secure fit and easy adjustment
Standards
• CE Certified
• EN ISO 11612 (A1 + A2, B1, C1, E2, F1)
• EN ISO 11611 Class 1 (A1 + A2)
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 40-42in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5036108157310 |
Fabric Weight | 330g/m² |
Fit | Regular |
Gender | Unisex |
Material | Cotton |
MFR Part No. | BIZ5 |
Product Type | Flame Retardant Coveralls |
Series | Iona |
Size | M |
UNSPSC Code | 46181503 |