SKU:
POR9623880B
MPN:
FR80NARM
£61.99
Ex VAT
£74.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Ideal for petrochemical industry. Provides flame, heat, iron splash, chemical, electric arc and anti-static protection. The high collar and studded flaps on each pocket provide maximum protection.
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 40-42in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5036108182091 |
Fabric Weight | 345g/m² |
Gender | Unisex |
Material | Cotton |
MFR Part No. | FR80 |
Product Type | Flame Retardant Coveralls |
Series | Multi-Norm |
Size | M |
Standards Met | EN1149 EN13034 EN ISO 11611 EN ISO 11612 |
UNSPSC Code | 46181503 |