£117.00
Ex VAT
£140.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This multi-norm coverall is inherently flame resistant and anti-static. Comfortable and durable, this item is ideal for all day use in multi-hazard environments.
Features:
-Constructed from fire resistant yarn of 60% modacrylic, 39% cotton and 1% carbon fibre -Strong, durable and has the ability to withstand heat and flame and protect against the danger caused by static electricity
-These inherent flame resistant properties will not diminish with repeated washing
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue/Yellow |
Gender | Unisex |
Material | Modaflame |
MFR Part No. | MV28 |
Product Type | Flame Retardant Coveralls |
Size | S |
Standards Met | EN1149 -5 EN ISO 11611: 2007 EN ISO 11612:2008 EN ISO 20471 IEC 61482-2: 2009 |
UNSPSC Code | 46181503 |