£247.00
Ex VAT
£296.40
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
The Tera TX Flame Retardant Hi-Vis Boilersuit has been engineered for professionals in high-risk environments. it offers comprehensive protection against flames and electric arc and ensures high visibility in low lighting conditions.
Features and Benefits
• Concealed closures for secure storage
• Adjustable cuffs for a customisable fit
• Knee pad pockets allow for added functionality where required
• Tera TX fabric combines durability with lightness, making it ideal for extended wear
• Adjustable waistband and action back for flexible movement
Typical Applications
• Construction
• Infrastructure
• Utilities
• Electrical work
Standards
• EN ISO 11612 A1+A2 B1 C1 F1
• EN 61482-2
• EN 1149-5
• EN 13034 type PB[6]
• EN ISO 20471 CL.3
• EN ISO 15797
Approvals
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Yellow/Navy Blue |
Gender | Unisex |
Leg Length | Tall |
Material | Tera TX Fabric |
MFR Part No. | 581181-94 |
Product Type | FR Boilersuit |
Series | Tera TX |
Size | L |
UNSPSC Code | 46181533 |