£66.99
Ex VAT
£80.39
Inc VAT
6 Variations Available
Product Details
Product Specification
The two-tone modacrylic fabric construction of these jackets, together with the reflective strips, provide the wearer with advanced visibility and full protection in hazardous situations.
Features:
-Modaflame construction - 60% Modacrylic, 39% Cotton, 1% Carbon Fibre
-Flame resistant qualities and protection against radiant, convective and contact heat
-Class 1 welding protection
-Concealed stud and zip fastening
-Durable, strong and long lasting brass zip
-Radio loop for easy clipping of a radio
-Hook and loop cuffs for a secure fit
-Ample storage provided by 4 pockets including a concealed phone pocket and side pockets
-50+ UPF rated fabric to block 98% of UV rays
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow/Navy Blue |
Gender | Unisex |
Material | Modacrylic fabric |
MFR Part No. | MV25 |
Product Type | Flame Retardant Jacket |
Size | L |
UNSPSC Code | 46181533 |