£41.49
Ex VAT
£49.79
Inc VAT
4 Variations Available
Product Details
Product Specification
300gsm fire retardant, anti-static, electric arc Protal inherent FR fabric with elasticated cuffs. Concealed front zip. Two front zipped side pockets. Elasticated draw cord waist adjuster. Double sided fleece for warmth and comfort.
EN11612, EN1149, IEC61482-2 Class 1.
Attribute | Value |
---|---|
Brand | Protal |
Colour | Navy Blue |
Gender | Unisex |
Material | Fleece |
Product Type | Arc Flash Jacket |
Series | Protal |
Size | 2XL |
UNSPSC Code | 46181533 |