Flame retardant and anti-static jacket made from PU coated polyester with a breathable lining. featuring reflective tape, 2 way plastic zip with a closing hook and loop storm flap, detachable hood, draw cord with toggles at the waist, adjustable hook and loop strap cuffs and 4 pockets (2 hip envelope pockets with flap, 1 mobile pocket with flap and 1 zipped inner map pocket)
EN ISO 20471:2013 Class 3 (revised standard EN20471), EN343 3:2, EN 533 (revised standard EN14116: 2008), EN1149 & GO/RT 3279