£87.49
Ex VAT
£104.99
Inc VAT
8 Variations Available
Product Details
Product Specification
06609-135-010
Concealed zip with two press studs and high collar with velcro closure. Chest pockets with flaps and concealed press studs. Two front pockets and internal pocket. Ventilation at the back. Press studs at the cuffs and waistband.
Conforms to: EN 1149-3 & 5, EN 13034, EN 470-1, EN 531/ISO 11612/A1 B1 C1 E1, EN 533/ISO 14116, EN 61482-1-2 Class 1 and EN ISO 11611 Class 1 (A1).
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5707209606006 |
Gender | Unisex |
Material | Polyamide |
MFR Part No. | 06609-135-010XL |
Product Type | Flame Retardant Jacket |
Series | Multisafe |
Size | XL |
UNSPSC Code | 46181533 |