noscriptPortwest BIZWELD BZ30 F/RETARDANT TROUSERS NAVY 40-41" REG BZ30NARXL | Cromwell Tools

Portwest

BIZWELD BZ30 F/RETARDANT TROUSERS NAVY 40-41" REG

SKU:

POR9621696F

MPN:

BZ30NARXL

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (2)

    Product Details

    Flexi-Fit waistband
    Twin stitched seams for extra strength
    Side pockets
    Rule pocket
    Hook & bar fastening
    330g Bizweld Fabric, 100% Cotton Drill
    EN ISO 11612 A1+A2, B1, C1, F1
    EN ISO 11611 CLASS 1, A1+A2


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Navy Blue

    Fit

    Regular

    Gender

    Men

    Leg Length

    31in.

    Material

    Cotton

    MFR Part No.

    BZ30

    Product Type

    Flame Retardant Trousers

    UNSPSC Code

    46181527