SKU:
IMP9625000A
MPN:
APSM
£53.99
Ex VAT
£64.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Inflatable multi-celled air chambers. Moisture absorbing inner lining and nylon outer cover. Extended web with hook and loop closure.
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Closure Type | Hook & Loop |
Colour | Navy Blue |
EAN | 6281672102184 |
Material | Nylon |
Product Type | Lumber Support Belt |
Series | Air Plus |
Size | S/M |
UNSPSC Code | 46182201 |
Waist Size | 25" - 35"in. |