SKU:
IMP9625510B
MPN:
BC30
£29.99
Ex VAT
£35.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Mesh panel for ventilation. Plastic support stays with non slip strips. Adjustable elastic side straps with hook and loop closure. Universal fit adjustable elastic suspenders straps sold separately - Impacto Protective Products SUSPENDERS.
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Closure Type | Hook & Loop |
Colour | Black |
EAN | 6281673853122 |
Material | Elastic |
MFR Part No. | BCM |
Product Type | Back Support Belt |
Series | Back Coach |
Size | M |
UNSPSC Code | 46182201 |
Waist Size | 32" - 37"in. |