SKU:
POR9629880D
MPN:
PW80BKRL
£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The PW80 support belt from Portwest helps to reinforce the spine and add support to the abdomen and lower back. Ideal for those who regularly lift heavy items, the eight inch wide belt is available in a wide range of sizes to suit most users.
Features and Benefits
• The belt is adjustable, for added comfort
• Suitable for wear under, or over clothing
• Four heavy duty bonding strips, with reinforced elastic, gives a better fit
• Does not restrict movement
Typical Applications
• Manual handling
• Maintenance
• Picking
• Warehouse
• Utilities
• Manufacturing
• Component handling
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Hook & Loop |
Colour | Black |
Material | Latex Polyester |
MFR Part No. | PW80BKRL |
Product Type | Back Support Belt |
Series | PW80 |
Size | L |
UNSPSC Code | 46182201 |
Waist Size | 36 - 38in. |