SKU:
MSC9624770G
MPN:
00573-350-01-2XL
£33.49
Ex VAT
£40.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Blue long sleeve vests constructed from premium thermal materials.
Features and Benefits:
• 100% polyester (Coolmax®) is a lightweight, soft and elastic single-ply material, that is moisture wicking with a round neckline
Notes:
• Care instructions are printed on the fabric
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Blue |
EAN | 5708628002790 |
Gender | Men |
Material | Polyester |
MFR Part No. | 00573-350-012XL |
Product Type | Vest |
Series | Kiruna |
Size | 2XL |
Sleeve Type | Long Sleeve |
UNSPSC Code | 46181507 |