SKU:
REG9628220K
MPN:
TRU113 50060
£7.19
Ex VAT
£8.63
Inc VAT
5 Variations Available
Product Details
Product Specification
Polycotton fabric which is lightly brushed for maximum comfort. Fabric weight 220g/m2.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Light Blue |
EAN | 5020436045036 |
Fabric Weight | 220g/m² |
Gender | Unisex |
Leg Length | Regular |
Material | Cotton Polyester |
MFR Part No. | TRU113 |
Product Type | Long Johns |
Size | M |
UNSPSC Code | 46181507 |
Waist Size | 33 - 34 |