£58.49
Ex VAT
£70.19
Inc VAT
9 Variations Available
Product Details
Product Specification
The Tranemo Merino Fire Retardant Long Johns in black offer a combination of style and high-performance flame-resistant attributes, making them an essential addition to protective workwear. Crafted from Merino wool and FR viscose tricot, these long johns not only provide inherent flame retardancy but also showcase a non-metal design, enhancing safety and eliminating conductivity concerns. The PFAS-free composition underscores a commitment to environmental consciousness. Ideal for professionals requiring flame-resistant and arc-rated clothing, these long johns prioritize both comfort and safety. Whether worn as an underlayer for added protection or on their own, Tranemo's Merino Fire Retardant Long Johns exemplify the brand's dedication to quality and innovation in protective work apparel.
Features and Benefits
• Elasticated waist
• Black
• Ideal for professionals requiring flame-resistant and arc-rated clothing
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Black |
Leg Length | Regular |
Material | Viscose Wool |
MFR Part No. | 6312 90 07 009 |
Product Type | Long Johns |
Series | Merino |
Size | 3XL |
UNSPSC Code | 46181507 |