SKU:
MSC9625665E
MPN:
50185-870-18-4XL-5XL
£30.79
Ex VAT
£36.95
Inc VAT
10 Variations Available
Product Details
Product Specification
These functional under shirts are moisture wicking, anti-bacterial and lightweight.
Features and Benefits
• The material is made with burnt bamboo, which adds moisture wicking, anti-bacterial and insulating properties to the garment
• Quick drying elastic fabric keeps the body cool, whilst adhering to the body's curves
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Grey |
Gender | Unisex |
Material | Bamboo Charcoal Elastane Polyamide Polyester |
MFR Part No. | 50185-870-18/4XL-5XL |
Product Type | Under Shirt |
Series | Parada |
Size | 4XL/5XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 46181507 |