SKU:
MSC9625661A
MPN:
50178-870-18-XS
£25.49
Ex VAT
£30.59
Inc VAT
10 Variations Available
Product Details
Product Specification
These functional under shirts are moisture wicking, anti-bacterial and lightweight.
Features and Benefits
• The material is made with burnt bamboo, which adds moisture wicking, anti-bacterial and insulating properties to the garment
• Quick drying elastic fabric keeps the body cool, whilst adhering to the body's curves
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Grey |
EAN | 5711074321339 |
Gender | Unisex |
Material | Bamboo Charcoal Elastane Polyamide Polyester |
MFR Part No. | 50178-870-18XS |
Product Type | Under Shirt |
Series | Parada |
Size | XS |
Sleeve Type | Long Sleeve |
UNSPSC Code | 46181507 |