£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Polycotton fabric which is lightly brushed for maximum comfort. Fabric weight 220g/m2.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Light Blue |
EAN | 5020436044749 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | TRU112 |
Size | S |
Sleeve Type | Long Sleeve |
UNSPSC Code | 46181507 |