SKU:
CCK9628401A
MPN:
THVSSS
£7.49
Ex VAT
£8.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing.
-Soft fibre polyester (80%) & viscose (20%)
-Drop needle interlock construction
-Brushed finish for added comfort, lightweight with high thermal efficiency
-190-200gsm nominal weight
Ideal for;
-Warehouse/distribution
-Construction/trade
-Engineering/fabrication
-Farming/agriculture
-Rambling/walking
-Winter sports
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Blue |
EAN | 5030566061073 |
Gender | Men |
Material | Polyester Viscose |
MFR Part No. | THVSS |
Product Type | Vest |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 46181507 |