noscriptBeeswift Click Original Workwear Thermal Vest, Men, Blue, Polyester/Viscose, Short Sleeve, XL THVSSXL | Cromwell Tools

Beeswift Click Original Workwear

Thermal Vest, Men, Blue, Polyester/Viscose, Short Sleeve, XL

SKU:

CCK9628403D

MPN:

THVSSXL

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing.


    -Soft fibre polyester (80%) & viscose (20%)
    -Drop needle interlock construction
    -Brushed finish for added comfort, lightweight with high thermal efficiency
    -190-200gsm nominal weight


    Ideal for;
    -Warehouse/distribution
    -Construction/trade
    -Engineering/fabrication
    -Farming/agriculture
    -Rambling/walking
    -Winter sports


    Product Specification
    Attribute
    Value

    Brand

    Beeswift Click Original Workwear

    Colour

    Blue

    EAN

    5030566061134

    Gender

    Men

    Material

    Polyester Viscose

    MFR Part No.

    THVSS

    Product Type

    Vest

    Size

    XL

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    46181507