£27.49
Ex VAT
£32.99
Inc VAT
15 Variations Available
Product Details
Product Specification
100% polyester Ripstop material with PVC coating. Good cold protection with fixed quilted lining, extended back and straight collar. Zip closure under flap with press studs. Two patched pockets. Two chest patched pockets with gusset. One phone pocket. One pen pocket. One loop for badge. One internal pocket. Drawstring in hem.
Conforms to EN 14058:2004-2.
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Black |
EAN | 5414718263001 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | 087AA2X32B81 |
Product Type | Body Warmer |
Series | Bernex |
Size | XL |
UNSPSC Code | 46181533 |