£39.79
Ex VAT
£47.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
260gsm, two layer soft shell construction. Full length fastening zip. Contrast trim.
Two hip pockets and one chest pocket.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140258174 |
ECLASS Code | 40010101 |
Gender | Men |
Material | Fabric Woven Stretch Softshell |
Product Type | Gilet |
Size | M |
UNSPSC Code | 46181533 |