SKU:
SSF9626100D
MPN:
SSF-962-6100D
£20.49
Ex VAT
£24.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
260gsm, two layer soft shell construction. Full length fastening zip. Contrast trim. Two hip pockets and one chest pocket.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140258075 |
ECLASS Code | 40010101 |
Gender | Women |
Material | Fabric Woven Stretch Softshell |
Product Type | Gilet |
Size | M |
UNSPSC Code | 46181533 |