SKU:
REG9629516H
MPN:
TRA790 08114L
£19.79
Ex VAT
£23.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Ladies style is shaped fit. Warm backed woven stretched soft-shell fabric. Wind-resistant. Durable water-repellent finish. Quick drying fabric. Lightweight and easy to wear. Two zipped lower pockets and one zipped chest pocket.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
EAN | 5051513546016 |
ECLASS Code | 40010101 |
Gender | Women |
Material | Fabric Woven Stretch Softshell |
MFR Part No. | TRA790 081 |
Product Type | Gilet |
Series | Flux |
Size | 14 |
UNSPSC Code | 46181533 |