£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
250 series anti-pill Symmetry fleece with elasticated bound armholes, 2 zipped lower pockets and an adjustable shockcord hem.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5020436061241 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Fleece |
MFR Part No. | TRA700 |
Product Type | Body Warmer |
Series | Haber II |
Size | XL |
UNSPSC Code | 46181533 |