£25.49
Ex VAT
£30.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This range of classic body warmers from Portwest are designed to provide warmth and insulation in cold weather conditions. They are stylish, versatile and durable.
Features and Benefits
• Zip front fastening with studded storm flap
• Left chest pen pocket with mobile phone pocket
• Two lower patch pockets with Velcro fastened flaps
• Two side hand warmer products
• Elasticated drawcord hem with spring-loaded toggles
• Fabric: 100% Polyester, PVC Coated 160g. Lining 60g Polyester / Wadding 200g
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | S415 |
Product Type | Body Warmer |
Size | 2XL |
UNSPSC Code | 46181533 |