£25.79
Ex VAT
£30.95
Inc VAT
10 Variations Available
Product Details
Product Specification
100% polyester Ripstop material with PU coating. Taffeta lining, Themo-Guard insulation and warm scrim pocket lining. Two low patch pockets with side hand warmer entry. Two additional lower products. One zipped chest pocket. Mobile phone and pen pocket. Internal pocket. Internal Zipped Embroidery Access.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051513340850 |
ECLASS Code | 40010101 |
Gender | Men |
Material | Taffeta |
MFR Part No. | TRA803 800 |
Product Type | Body Warmer |
Series | Steller |
Size | L |
UNSPSC Code | 46181533 |