£19.99
Ex VAT
£23.99
Inc VAT
12 Variations Available
Product Details
Product Specification
These innovative body warmers are made from roughly 15 plastic bottles, taken from recycling plants and spun into thread.
Features and Benefits
• Provides the ideal trans-seasonal layer that can be worn both under a jacket, or as an outer layer during mild weather
• The PFC-free soft shell is quick drying and super-soft, keeping wearers warm and comfortable
• The bodywarmer is fully printable, meaning there are many ways to place your company logo on the fabric
• Water repellent, wind resistant, lightweight and easy to wear
• Ample storage thanks to the two zipped lower pockets and one zipped chest pocket
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
EAN | 5057538811658 |
ECLASS Code | 40010101 |
Gender | Men |
Material | Polyester |
MFR Part No. | 54060 |
Product Type | Body Warmer |
Series | TRA858 |
Size | M |
UNSPSC Code | 46181533 |