£31.99
Ex VAT
£38.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Stay warm and ready for adventure in the Honestly Made bodywarmer. The eco-friendly bodywarmer is made from plastic bottles that have been collected from recycling centres and spun into thread! The sustainable bodywarmer comes with Thermo-guard insulation and a water-repellent finish. Stylish Veloce branding completes the men's padded bodywarmer.
Features and Benefits
• Water repellent ciré finish
• 100% recycled Thermoguard, polyester interest face fabric and lining
• Stretch binding to hem
• Two lower pockets with a zip for security
• Easily compressible
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5059404040407 |
ECLASS Code | 40010101 |
Gender | Men |
Material | Recycled Polyester Fabric |
MFR Part No. | 80090 |
Product Type | Body Warmer |
Series | TRA861 |
Size | 2XL |
UNSPSC Code | 46181533 |