noscriptRegatta TRA861 HONESTLY MADE BODY WARMER NAVY (S) TRA861 54050 | Cromwell Tools

Regatta

TRA861 HONESTLY MADE BODY WARMER NAVY (S)

SKU:

REG9625253B

MPN:

TRA861 54050

£31.99

Ex VAT

£38.39

Inc VAT

IN STOCK (15)

    Product Details

    Stay warm and ready for adventure in the Honestly Made bodywarmer. The eco-friendly bodywarmer is made from plastic bottles that have been collected from recycling centres and spun into thread! The sustainable bodywarmer comes with Thermo-guard insulation and a water-repellent finish. Stylish Veloce branding completes the men's padded bodywarmer.


    Features and Benefits
    • Water repellent ciré finish
    • 100% recycled Thermoguard, polyester interest face fabric and lining
    • Stretch binding to hem
    • Two lower pockets with a zip for security
    • Easily compressible


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Regatta

    Colour

    Navy

    EAN

    5059404040438

    ECLASS Code

    40010101

    Gender

    Men

    Material

    Recycled Polyester Fabric

    MFR Part No.

    54050

    Product Type

    Body Warmer

    Series

    TRA861

    Size

    S

    UNSPSC Code

    46181533