£20.79
Ex VAT
£24.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Softshell body warmers made from 100% Recycled polyester fabric.
Features and Benefits
• Water repellent, durable finish
• Zip guard
• Resistant to wind
• Super soft handle
• Quick drying
• Lightweight - comfortable and easy to wear
• Two zipped lower pockets and one zipped chest pocket for security
Notes
This product has no external logo branding
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051522828318 |
ECLASS Code | 40010101 |
Gender | Women |
Material | Recycled Polyester Fabric |
MFR Part No. | 80010L |
Product Type | Body Warmer |
Series | TRA863 |
Size | 10 |
UNSPSC Code | 46181533 |