noscriptAerolite® 2.5cm Reduced Peak Baseball Bump Caps | Cromwell Tools

JSP

Aerolite® 2.5cm Reduced Peak Baseball Bump Caps

2 Variations

Designed to protect against impact up to 12 Joules x 4, the Aerolite® bump cap delivers both comfort and safety. The reduced peak allows for improved upward vision and is an ideal choice for storage and distribution warehouse workers.

Features and Benefits
• Available in a choice of colours, including high visibility options
• HDPE shell for durability and impact protection
• Comfort padding is soft and replaceable
• Both padding and the sweatband are moisture-wicking for comfortable wear
• Airflow technology reduces heat build-up to keep wearers cool
• Reflective side panels and piping ensure visibility and safety in low light conditions
• Cap cover is removable and can be machine washed
• The padding and sweatband is treated with Polygiene® to reduce odours and irritation
• Recyclable shell for sustainability

Standards
• CE Certified
• EN 812:1997+ 2001

Approvals
• BSI Kitemark