noscriptAerolite® 5cm Peak Bump Cap | Cromwell Tools

JSP

Aerolite® 5cm Peak Bump Cap

2 Variations

Weighing less than 135g, these lightweight hard caps are made using an EPP (Expanded Polypropylene) impact liner combined with a tough HDPE shell.
Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant to keep the caps smelling pleasant, even after a long day's hard work.

Features and Benefits
• Moisture-wicking sweatband increases the rate of evaporation for comfort
• Large reflective side panels increase user visibility
• Vented to release heat build-up for comfort
• Pinlock adjustment type for easy one-handed adjustment

Standards
• EN812:2012

Notes
• Protective liner is machine washable at 30°C
• Not designed to protect against the impact of falling objects

Typical Applications
• Industrial
• Food industry
• Light construction where hard hats are not required