£24.49
Ex VAT
£29.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These lightweight AirPro baseball bump caps are ideal for avoiding knocks and bumps in industrial environments. Designed specifically for user comfort, these caps are breathable with an incorporated nape strap for optimal fit and security.
Features and Benefits
• Lower nape strap depth for optimum head retention
• Water-resistant and suitable for use both indoors and out
• Non-removable perforated side pads for up to 40% more shock absorbency compared to a standard ABS liner
• Dupont® Teflon fabric protector for easy cleaning
Standards
• EN812: 2012
• BS471
Typical Applications
• Industrial
• Food industry
• Light construction where hard hats are not required
• Protective liner is machine washable at 30°C
• Not designed to protect against the impact of falling objects
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | Centurion |
Colour | Grey |
EAN | 5055323794032 |
Fits Head Size | 54cm to 62cm |
MFR Part No. | S38E |
Outer Material | ABS Polyester |
Peak Style | Standard Peak |
Series | Airpro |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |