£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These reduced peak baseball bump caps are used widely by pickers and VNA drivers for their improved vertical vision. Breathable with a replaceable sweat band, they're ideal for prolonged wear to keep people safe and comfortable.
Features and Benefits
• Low nape strap for optimum head retention
• Breathable material increases user comfort
• Corporate badging available via embroidery or transfer print
• Treated with DuPont® Teflon fabric protector for easy cleaning
• ABS shell for strength and durability against bumps and knocks
• Perforated EVA side and mesh pads for improved airflow
• Elastic strap headband with quick release buckle for easy changing
Standards
• EN 812:2012
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | Navy Blue |
EAN | 5055323794735 |
Fits Head Size | 54cm to 62cm |
MFR Part No. | S38NBRPR |
Outer Material | ABS Polyester |
Peak Style | Micro Peak |
Series | AirPro™ |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |