£14.99
Ex VAT
£17.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Eco-friendly Bump Caps from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Avoid knocks and bumps in the workplace with these high-density polyethylene bump caps. Designed to absorb and dissipate minor impacts, these caps feature an adjustable buckle strap for an enhanced fit.
Features and Benefits
• Eco-friendly reground high-density polyethylene (HDPE) construction for durability and strength
• Maximum air circulation thanks to unique airflow system
• Lightweight design for maximum comfort
• Adjustable buckle strap offers a secure fit
• Dynamic style provides enhanced fit and comfort
Standards
• Halo® products are BSI tested
• EN 812:2012
Warnings
• Does not offer protection against large impacts or falls from a height
Attribute | Value |
---|---|
Adjustment Type | Buckle |
Brand | Halo |
Colour | Navy Blue |
EAN | 5036140503977 |
Fits Head Size | 54cm to 64cm |
Outer Material | High Density Polyethylene Polyester |
Peak Style | Standard Peak |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |