SKU:
CNT9572706N
MPN:
9019863
£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These robust baseball bump caps offer reassuring protection against minor bumps and scrapes to the head. Hook and loop fastener for easy user adjustment. Headband-mounted ear defenders and goggles or spectacles can be worn to provide combined head, eye and hearing protection. ABS shell within a cotton baseball cap. The caps are machine washable at 30°C.
Features and Benefits
• Hook and loop fastening to ensure the product easily adapts to the users head size and shape
• ABS shell offers protection and provides a snug frame for the cotton to adapt to
• Can easily be combined with ear defenders or safety goggles and still offers comfort
• Available in three colours to suit your preferences and needs
Typical Applications
• Ideal for use as some protection against minor scrapes, bumps and knocks to the head
Standards
• Conforms to EN 812: 2012
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | Centurion |
Colour | Navy Blue |
EAN | 5055323768873 |
Fits Head Size | 54cm to 59cm |
MFR Part No. | S18NB |
Outer Material | Elastane |
Peak Style | Standard Peak |
Series | Cap 2000 |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |