3M

First Base™, Bump Cap, Navy Blue, Vented, Micro Peak, 54cm to 59cm

SKU:

MMM9571750D

MPN:

7100217852

£14.50

Ex VAT

£17.40

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to protect against knocks and bumps, the First Base™ classic bump caps are available in a wide range of colours and peak lengths. Lightweight and easy to adjust, they're the perfect choice for low-risk industrial tasks. The It is designed to provide the wearer with protection in a wide range of low risk applications. The material used for the cap is the cotton and polyester. The peak length of the cap is reduced 55 mm and it is navy blue in colour.


    Features and Benefits
    • Contoured sides allow other PPE to be easily worn in conjunction
    • Side mesh ventilation enhances wearer comfort
    • The flexible shell design fits a wide range of head sizes (52cm - 65cm)
    • The fabric cap is machine washable to maintain hygiene and extend the product life
    • Available with either a standard peak (70mm), micro peak (25mm) or reduced peak (55mm) to suit all requirements
    • Available in a choice of colours to suit company uniforms


    Typical Applications
    • Aerospace
    • Automotive
    • Facilities management
    • Logistics
    • Transport
    • Constabulary


    Standards
    • CE Certified
    • EN812:2012


    Warnings
    • Must not be used to replace mandatory safety helmets


    Product Documents
    Product Specification
    Attribute
    Value

    Adjustment Type

    Buckle

    Brand

    3M

    Colour

    Navy Blue

    EAN

    4054596714861

    Fits Head Size

    54cm to 59cm

    MFR Part No.

    7100217852

    Outer Material

    ABS

    Peak Style

    Micro Peak

    Series

    First Base™

    Standards Met

    EN 812

    UNSPSC Code

    46181704

    Ventilation Type

    Vented