noscriptHardCap Aerolite® Shell Bumpcap, 2.5cm Micro Peak | Cromwell Tools

JSP

HardCap Aerolite® Shell Bumpcap, 2.5cm Micro Peak

2 Variations

One of the lightest bump caps on the market, the HardCap AeroLite® weighs in at less than 135g. Designed to protect against bumps and scrapes, this fully adjustable cap features an impact liner and a sweatband for user comfort.

Features and Benefits
• Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant counteracting the development of unpleasant odours
• Moisture-wicking sweatband allows liquids to spread across the fabric to increase the rate of evaporation
• Large reflective panels on the side of the caps increase visibility
• Treated with a Durable Water Repellent coating for use both indoors and out

Standards
• EN812:2012 + A1:2012

Notes
• Polygiene® has a UK Class 1 medical certificate and offers a lifetime guarantee for odour control
• Cover is machine washable at 30°C