£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
Black bump caps complete with short peak (5cm) and neck warmer.
Features and Benefits
• Unique angled adjuster is designed to fit under the occipital bone at the rear of the skull, meaning that one size really does fit all
• The liner is removable, therefore the cap part is machine-washable for hygiene purposes
• Complete with a terry towelling sweatband for added comfort
• Colour-ways have subtle reflective piping for added visibility safety
Typical Applications
• General industry
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | JSP |
Colour | Black |
EAN | 5038428127684 |
Fits Head Size | 53cm to 63cm |
MFR Part No. | ABW000-001-100 |
Outer Material | Polyester |
Peak Style | Micro Peak |
Series | HardCap |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |