£7.29
Ex VAT
£8.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Bump caps in a classic design with metallic ring holes for a baseball cap.
Features and Benefits
• High density EVA which protects, offers comfort to the wearer and durability
• 7cm long peak for optimum protection against light and shock
• Hook and loop adjustment strap for a varying head size secure fit
• ABS shell and soft pad inner for shock absorption
• Headband padded for comfort
• Vented ports for breathability
Standards
• EN812
Attribute | Value |
---|---|
Adjustment Type | Hook & Loop |
Brand | Portwest |
Colour | Navy Blue |
MFR Part No. | PW59NAV |
Outer Material | ABS |
Peak Style | Standard Peak |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |