noscriptS19 Bump Caps | Cromwell Tools

Centurion

S19 Bump Caps

2 Variations

These polyethylene bump caps feature a PVC sweatband, as well as a replaceable, adjustable plastic cradle. The bump caps are ideal for use in the food industry when sterilisation is required.

Shell Material: High Density Polyethylene (HDPE)
Weight: 200g
Size: 54 - 59cm
Adjustment method: LDPE Headband Strap
Cradle: LDPE (Low Density Polyethylene)
Peak: Standard
Corporate Badging Size - Front: 50x40mm or 45x45mm, Rear: 100x30mm