noscriptS28 CoolCap Baseball Bump Caps | Cromwell Tools

Centurion

S28 CoolCap Baseball Bump Caps

4 Variations

To protect against minor bumps and bruises, these lightweight bump caps are ideal for environments where high impact resistance isn't essential.

Fitted over an ABS liner and featuring large ventilation mesh panels, the CoolCap provides comfortable protection and a practical workwear solution.

Features and Benefits
• Foam inserts provide additional comfort and side-impact protection
• The caps are machine washable at 30°C for wearer convenience
• Available in a wide range of sizes (54-59cm) to suit everyone

Typical Applications
• Picking
• Warehouse racking
• Goods In

Standards
• EN 812: 2012

Warnings
• Not to be used as an industry safety helmet

Notes
• Strap adjustment
• Non-Hi-Vis
• ABS and cotton shell material