£22.49
Ex VAT
£26.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These Dynamic series industrial bump caps are ideal for providing protection against minor bumps without compromising on comfortability and style. Available in navy blue and black, with long, micro or standard sized peaks, each cap possesses optimum thermoregulation technology, an adjustable buckle, ventilation and all-round best in class protection.
Features and Benefits
• Maximum air circulation thanks to unique airflow management
• Aerated and breathable materials to allow excess heat to escape
• Water repellent textiles and moisture vapour transfer technology keeps your head dry in all weathers
• Lightweight design for maximum comfort
• Designed to be compatible with hearing and eye protection PPE for comprehensive protection and comfortability
• Can be washed on a 40°C wash cycle to keep the product clean and hygienic
• Low profile, secure size adjustment via the buckle at the back of the hat to allow the product to fit most head sizes
• Available in black or navy blue and with long, micro or standard size peaks to suit your preferences
• Space for corporate logos to be embroidered or printed on allowing you to personalise the product
• Manufactured with patented thermoregulating 37.5® Technology which sees active particles permanently embedded in the materials to keep your body at the ideal core temperature of 37.5°C
Typical Applications
• Automotive
• Aerospace
• Public transport
• Facilities maintenance
• Construction
• Tradespeople
• Transport and logistics
• Manufacturing
• Food and beverage production
• Train maintenance
• Police
Standards
• EN812:2012
Attribute | Value |
---|---|
Adjustment Type | Buckle |
Brand | ENHA |
Colour | Black |
MFR Part No. | ENB00010BZ |
Outer Material | Polyester |
Peak Style | Micro Peak |
Series | Syntis Classic |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |