£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Multipurpose galvanised steel screw carabiner.
Attribute | Value |
---|---|
Brand | Honeywell Miller |
Colour | Silver |
EAN | 3660681044440 |
Gate Opening | 17mm |
Length | 10.4cm |
Lock Type | Gate Twist |
Material | Steel |
MFR Part No. | 1018960 |
Product Type | Carabiner |
Tensile Strength | 25kN |
UNSPSC Code | 46182300 |